DLAB Micropet Single Channel Variable Volume Type with JCSS Calibration Certificate

Sebelum PPN:
Rp6.299.900 - Rp6.599.900
Spesifikasi
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital display allows you to set the capacity accurately.
It is easy to operate with one hand.
The head can be sterilized in an autoclave.
*We do not deliver to private homes (detached houses or apartment buildings).
*Accuracy and repeatability are values when the minimum volume of the volume range is the lower limit and the maximum volume is 10%.
Feature
Specification
Capacity range: 0.1-2.5uL●Minimum variable capacity (uL): 0.05●Accuracy (%): ±12●Reproducibility (%): ≦6.0●Autoclavable (head only/121°C20 minutes)●Maintenance tool *Accuracy and repeatability are values at 10% of the maximum capacity with the minimum capacity of the capacity range as the lower limit. ●●[3 points of calibration]●▼ 1 Nominal capacity●▼ 2 Approximately 50% of nominal capacity●▼ 3 Lower limit of effective capacity range (capacity range) or 10% of nominal capacity, whichever is greater

Ulasan Produk

Tidak ada ulasan