DLAB Micropet Plus Single Channel with JCSS Calibration Certificate

Sebelum PPN:
Rp7.299.900
Spesifikasi
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital display allows you to set the capacity accurately.
Introducing a new autoclavable standard type micropipette!
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Compatible tips: I-5000C, 4421-00, 4421-S0, 4421-SF●Autoclavable (121°C/20 minutes)●Maintenance tool included●Minimum variable capacity: 50uL●Accuracy: ±0.7%●Reproducibility: ≦0.3 %●●[3 points of calibration]●▼ 1 Nominal capacity●▼ 2 Approximately 50% of nominal capacity●▼ 3 Lower limit of effective capacity range (capacity range) or 10% of nominal capacity, whichever is greater

Ulasan Produk

Tidak ada ulasan