SIBATA SCIENTIFIC TECHNOLOGY Pipette Measuring Tip Scale Large Hole (Pipet Ukur)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Allowable Tolerance (ml)±0.02
Capacity (ml)2
MaterialBorosilicate glass
Overall Length (mm)360
Pipette TypeMespipet
Scale (ml)0.02
Tip Inner Diameter (mm)1.02
Top Outer Diameter (Φmm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure out a fixed volume of liquid. Multiple graduations are displayed on a straight tube. The accuracy of the scale is lower than that of a whole pipette of the same capacity, but it has multiple scales, so it is versatile. The scale represents the discharge volume, the volume when the liquid is sucked up to the scale and the entire amount is discharged. It displays TD, which means use. (TD: Abbreviation of To Deliver) The scale indicates the volume when measuring water at 20°C. Shibata Kagaku's graduated pipettes use DUROBAX(R), a glass material that drains well.

Ulasan Produk

Tidak ada ulasan