SIBATA SCIENTIFIC TECHNOLOGY Lab jack knob type

Sebelum PPN:
Rp9.599.900
Spesifikasi
Allowable Load (kg)25
Bottom Plate Dimensions (mm)230x230
Maximum Height (mm)300
Minimum Height (mm)80
Range of Length Adjustment80 to 300
Top plate dimensions (mm)200x200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- You can adjust the height by turning the knob type handle.・The shape of the handle fits the hand and makes it easy to apply force.・It is also possible to reverse the direction of the top plate and the bottom plate.
For adjusting the height of physics and chemistry equipment and supplies during research and experiments

Ulasan Produk

Tidak ada ulasan