SIBATA SCIENTIFIC TECHNOLOGY Hydrophilic PTFE type membrane filter

Sebelum PPN:
Rp4.599.900
Spesifikasi
Diameter (φmm)25
Mass (mg)1.3(cm²)
Porosity (%)83
TypeHydrophilic PTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it can remove microorganisms and fine particles contained in liquids and gases, it can be used in an extremely wide range of fields such as electronics, pharmaceuticals, food, medicine, and physics and chemistry. A hydrophilic PTFE membrane filter with a special treatment applied to the PTFE membrane filter. Excellent chemical resistance The hydrophilic PTFE type becomes transparent when the filter gets wet, making it easy to observe under a microscope.
* Water: 25 ° C distilled water filtered through a 0.10 μm membrane filter is filtered under a reduced pressure of -0.069 MPa, and the flow rate is indicated by the number of mL per minute per cm 2.
* Bubble point: The pressure at the point where continuous bubbles start to appear through a sample (membrane filter) completely wet with water, and the unit is expressed in MPa.

Ulasan Produk

Tidak ada ulasan