SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base PTFE Coated for Filter Holder

Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialPTFE coat
Suitable ForFor Φ47mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set it in the filter holder and use it. This type has a P160 (pore size 100-160µm) glass filter welded to the glass base. It is suitable for samples that do not like to come into contact with stainless steel (metal). The part that comes into contact with the filter paper is PTFE coated, so the filter paper does not stick easily and is easy to remove. Use in combination with a PTFE coated funnel (optional).

Ulasan Produk

Tidak ada ulasan