SIBATA SCIENTIFIC TECHNOLOGY Filter holder set Glass filter type Without suction bottle

Sebelum PPN:
Rp4.299.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a filter holder set with a glass filter base. It is a type with a P160 (pore size 100 to 160 µm) glass filter welded to the glass base. All parts that come into contact with the filtrate are made of glass, so it is suitable for filtration such as metal analysis, which does not like contact with stainless steel. It has a silicone stopper. A type with a PTFE coating on the outer edge of the funnel and glass filter base is also available (optional).
*The Φ47mm rubber cap cannot be autoclaved. *Bottle is not included.

Ulasan Produk

Tidak ada ulasan