SIBATA SCIENTIFIC TECHNOLOGY Filter holder set Glass filter type

Sebelum PPN:
Rp5.199.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a filter holder set series with a P160 (pore size 100-160µm) glass filter welded to a glass base. It is suitable for samples that do not like to come into contact with stainless steel (metal). It comes with a suction bottle. There is also a type with a PTFE coating on the outer edge of the funnel and glass filter base (optional).
All parts that come into contact with the filtrate are made of glass, making them suitable for filtration of metals, etc., which do not want to come into contact with stainless steel.
*The Φ47mm rubber cap cannot be sterilized in an autoclave.

Ulasan Produk

Tidak ada ulasan