Eppendorf epTIPS 50-1250μL, L

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number61-0167-59
ColorDark green
Range of Capacity (μL)50 to 1250
Size (mm)103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
epT.IPS Original Eppendorf "Totally Integrated Pipetting System"-An optimally tuned nose for Eppendorf that also meets the requirements of EN ISO 8655. The force of attaching and detaching the nose has been reduced with the highest level of tightening force. The epT.IPS pipette nose can be used in a variety of ways and can also be used with third-party pipette models. Optimal wetting properties, high transparency and specially certified purity levels are a visible manifestation of the product and manufacturing philosophy. High quality genuine Eppendorf pipette tips are provided in a zippered bag.

Ulasan Produk

Tidak ada ulasan