Eppendorf epT.IPS rack Biopur 0.2-5mL 1 set 120 pieces

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-3744-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eppendorf Quality, PCR clean and Biopur are available. Biopur guarantees PCR clean, Sterile, Pyrogen-free, ATP-free and bacterial DNA-free Sterile packaging complies with DIN EN ISO 11607 and DIN EN 868-2-10 standards Each production lot of racks is tested by an independent laboratory is continuously inspected
per lot for sterile, PCR clean, Forensic DNA grade and Biopur sterile grade.
Feature
Specification
●Purity level: Biopur ●Sterilization (Ph.Eur./USP) ●Capacity 0.2-5mL L ●Long type tip ●Tip length: 175mm ●Color code: Purple ●Disposable rack ●Quantity: 120 pieces (5 racks x 24) Book) ●Material: Chip/PP (polypropylene

Ulasan Produk

Tidak ada ulasan