Eppendorf Eppendorf Tube BioBased Screw Cap Sterile

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number65-8749-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2nd Generation Feedstock-1st Class Consumables
▼Achieve your sustainability goals with BioBased Eppendorf TubesThe future of laboratories▼Make polymer products and components more sustainable, practical and measurable, without compromising product quality or performance, by following the concept of "reduce, reuse and recycle"▼Oil-based plastic containers have become an indispensable part of laboratories around the world since they replaced glass containers. This situation is a big problem from the perspective of sustainability.
▼Eppendorf is not only committed to developing new products, but also to developing new product materials that are more environmentally friendly.
We are now releasing screw cap tubes in 5.0mL, 15mL, 25mL and 50mL sizes, made from certified polypropylene based on renewable and recycled materials.
About the bio-based polymers used in Eppendorf Tubes BioBased ▼To increase the sustainable properties of the plastics used in the production of lab consumables, more sustainable plastics need to be made and used from renewable raw materials.
▼The production of this particular bio-based polymer reduces the use of fossil raw materials by replacing them with sustainable raw materials produced from biological waste and residues (second generation renewable raw materials).
▼ The raw materials used to produce renewable raw materials can be traced back to their original collection point and the date of renewable raw materials from carefully selected suppliers.
▼The final polymer has been sustainability certified by ISCC PLUS, a trusted global certification system for bio-based polymers and manufacturers that process them.
About ISCC PLUS Certification▼ISCC PLUS (International Sustainability & Carbon Certification) is a global certification program for the circular economy and bioeconomy. This certification enables traceability throughout the supply chain.
ISCC PLUS allows companies and producers in the food and feed, chemical, pharmaceutical and bioplastics industries to obtain sustainability certification. With ISCC PLUS certification, companies are assured that their entire supply chain has been audited, from agriculture to the final product. It also applies to products based on waste, residues and recyclable materials.
The ISCC will support the transition to a circular and bioeconomy, bringing many benefits to businesses and the environment, including:
▼Traceability throughout the supply chain ▼Proof of raw material identity ▼Clear information verified by a third party ▼Strengthening consumer trust through an independent certification system
About ACT Certification▼Independent Verification▼my green lab. is a third-party organization that performs independent verification and certifies laboratory products that bear the "ACT - The Environmental Impact Factor Label". Meanwhile, Eppendorf is increasing the number of products that have been validated and certified by ACT. For example, various tips, tubes, deep freezers, pipettes, etc., and more are expected to be added in the future.
The ACT label was created to answer the need of both scientists and procurement professionals for clear, third-party verified information about the environmental impact of lab supplies. By focusing on transparency in manufacturing, energy, water use, packaging and end-of-life (ACT), it makes it easy to choose more sustainable products.
Turning waste oil into high-value-added products ▼Eppendorf BioBased Tubes, sterilized, screw cap type, are available in sizes of 5mL, 15mL, 25mL, and 50mL.
Features of this product▼The Eppendorf Production Center in Oldenburg, Germany, complies with the ISCC PLUS (International Sustainability & Carbon Certification) certification system.
▼The ACT label (Accountability, Consistency, Transparency) is an environmental impact factor certification label implemented by My Green Lab.
▼The tubes are made from 90% renewable raw materials (such as recycled food oil waste and residues) and 10% fossil raw materials (applying the ISCC mass balance approach).
▼ Eppendorf Tubes BioBased are available with a general quality certificate/certificate of conformity.
▼ Eppendorf Tube BioBased purity certificates are available for each product and lot.
Feature
Specification
●Capacity: 50mL●Lid: Screw cap●Bottom shape: Conical●Maximum centrifugal force: 19,500xg●Purity level: sterile●▼Sterilized●▼Human and bacterial DNA-free●▼DNase-free●▼Rnase-free●▼Pyrogen-free●Quantity: 500 bottles (20 bags x 25 bottles)

Ulasan Produk

Tidak ada ulasan