Eppendorf Eppendorf Tube BioBased Screw Cap Sterile
#Grup produk P113138373
Spesifikasi
| AS ONE Part Number | 65-8749-14 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2nd Generation Feedstock - 1st Class Consumables▼Achieve your sustainability goals with BioBased Eppendorf tubes. The future of laboratories▼By following the "reduce, reuse, recycle" concept, we are making polymer products and components substantially and measurably more sustainable without compromising product quality or performance.▼Oil-based plastic containers have become indispensable in laboratories worldwide since replacing glass containers. This situation poses a major sustainability challenge.▼Eppendorf is committed not only to developing new products but also to developing new, more environmentally friendly materials.▼We are pleased to announce the launch of 5.0 mL, 15 mL, 25 mL, and 50 mL screw-cap tubes. These products are made from certified polypropylene based on renewable and recycled materials. About the bio-based polymers used in Eppendorf BioBased tubes▼To enhance the sustainable properties of plastics used in the production of lab consumables, more sustainable plastics must be produced and used using renewable feedstocks. The production of this particular bio-based polymer reduces the use of fossil raw materials by replacing them with sustainable feedstocks produced from biological waste and residues (second-generation renewable feedstocks). The raw materials used to produce the renewable raw materials can be traced back to their original collection point and the date of the renewable raw materials from carefully selected suppliers. The final polymer is sustainability certified by ISCC PLUS, a trusted global certification system for bio-based polymers and their processing manufacturers. About ISCC PLUS Certification: ISCC PLUS (International Sustainability & Carbon Certification) is a global certification program for the circular economy and bioeconomy. This certification enables traceability throughout the supply chain. ISCC PLUS enables companies and producers in the food and feed, chemical, pharmaceutical, and bioplastics industries to achieve sustainability certification. ISCC PLUS certification ensures that the entire supply chain, from agriculture to the final product, has been audited. It also applies to products based on waste, residues, and recyclable materials. ▼ISCC supports the transition to a circular economy and bioeconomy, bringing many benefits to businesses and the environment, including: ▼Traceability throughout the supply chain ▼Proof of raw material identity ▼Clear information verified by a third party ▼Strengthening consumer trust through an independent certification system About ACT Certification ▼Independent Verification ▼my green lab. performs independent verification as a third-party organization and certifies laboratory products that bear the "ACT - The Environmental Impact Factor Label." Meanwhile, Eppendorf is expanding the number of products that have been validated and certified by ACT, including a variety of tips, tubes, deep freezers, and pipettes, with more planned for the future. The ACT label was created to meet the needs of both scientists and procurement professionals for clear, third-party verified information on the environmental impact of lab supplies. By focusing on transparency (ACT) on manufacturing, energy and water use, packaging and end-of-life products, it becomes easier to choose more sustainable products. From waste oil to high-value-added products Eppendorf Tubes, BioBased, sterile, with screw caps, are available in 5mL, 15mL, 25mL and 50mL volumes. Product Features Eppendorf Production Center in Oldenburg, Germany, is certified by ISCC PLUS (International Sustainability & Carbon Certification). The ACT label (Accountability, Consistency, Transparency) is a My Green This is an environmental impact certification label implemented by the BioBased Biotechnology Lab. ▼The tubes are made from 90% renewable raw materials (such as recycled food oil waste and residues) and 10% fossil raw materials (using the ISCC mass balance approach). ▼A general quality certificate/certificate of conformity is available separately for Eppendorf Tubes BioBased. ▼Product-specific and lot-specific purity certificates are available for Eppendorf Tubes BioBased.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationCapacity: 50 mL Lid: Screw cap Bottom shape: Conical Maximum centrifugal force: 19,500 x g Purity level: Sterile Human and bacterial DNA-free DNase-free Rnase-free Pyrogen-free Quantity: 500 tubes (20 bags x 25 tubes)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
