Eppendorf Eppendorf tube

Sebelum PPN:
Rp3.399.900
Spesifikasi
Capacity (ml)15
Quantity50 bottles x 4 bags
StandardHuman DNA/DNase/RNase/PCR inhibitor-free DNA LoBind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a highly airtight design that makes it less likely to leak even when placed sideways.
The cap is easy to turn and does not roll even when placed horizontally.
No unnecessary additives are used, minimizing leaching from the tube.
Significantly reduces binding of nucleic acids to the vessel wall, improving sample recovery.
*No surface coating (e.g. silicone, etc.) is applied.
Feature
Specification
Dripping capacity: 19500xg

Ulasan Produk

Tidak ada ulasan