Eppendorf Eppendorf Research plus single channel, fixed F
#Grup produk P113138133
Spesifikasi
| AS ONE Part Number | 65-2756-96 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Eppendorf Research plus is one of the widely used pipettes. In addition to safety and robustness, the design focuses on ergonomics. Research plus protects your health in your daily work. It is a forerunner of the well-known PhysioCare ConceptR, which essentially reduces strain on the hands and arms during pipetting. Research plus is a family of pipettes from Eppendorf that is lightweight and can be operated with very little force. The only manufacturer's electric pipette that can be operated with less force than this. A spring is built into the nose cone, allowing the tip to be attached or removed with minimal force. Research plus can be autoclaved without disassembly. With fixed volume pipettes and multichannel pipettes, Research plus becomes an essential tool in your laboratory. ▼The ultra-lightweight Eppendorf Research plus was developed according to the exacting standards of the Eppendorf PhysioCare Concept. ▼Eppendorf PerfectPistonR: Ultra-lightweight, highly durable piston system. ▼The position and shape of the control buttons/display window have been optimized for stress-free work procedures and intuitive operation. ▼Spring-loaded nose cone provides suitable pipette compatibility with minimal force during tip installation (not available on 5 mL and 10 mL pipettes). ▼Adjustment options allow you to perfectly adapt the pipette to specific liquids and other environmental conditions. ▼New capacity settings allow you to switch between maximum and minimum capacity with just a few operations. ▼The 4-digit capacity display window with enlarged display allows you to set the capacity more easily and quickly and accurately than before. ▼Bottom parts can be easily removed and repaired (except for 5 mL and 10 mL pipettes).
*1 The tolerance data of EN ISO 8655 applies only when using genuine Eppendorf tips. Technical specifications are subject to change. Information may be inaccurate or missing. *We do not deliver to private residences (detached houses or apartment buildings).
*1 The tolerance data of EN ISO 8655 applies only when using genuine Eppendorf tips. Technical specifications are subject to change. Information may be inaccurate or missing. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
SpecificationVolume range: 10 μL Color code: Gray Relative systematic error*1: ±1.2% Absolute systematic error*1: ±0.12 μL Relative random error*1: ±0.6% Absolute random error*1: ±0.06 μL Applications: Forward pipetting, reverse pipetting, supernatant removal, sample mixing, phase extraction, volume measurement, filling of plates, gels, and reaction vessels Fixed volume Autoclavable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
