Eppendorf Eppendorf Reference 2, 3-pack, epT.IPSR box or tip sample and ballpoint pen included

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-2757-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Eppendorf Reference 2 is the premium member of the Eppendorf pipette family. In addition to improved ergonomics, the design is focused on delivering the most accurate results possible, user safety, reliability, and robustness for a long service life. The innovative single-button operation is fast and easy, while providing effective aerosol reduction to protect you, your sample, and your pipette. The sturdy stainless steel handle protects the pipette from impacts. Furthermore, the spring-loaded bumper ensures the Reference 2 essentially eliminates the need for calibration, even if it is tipped over. This high level of security makes the Reference 2 ideal for use with expensive liquids or applications requiring extremely high levels of precision. When quality and reproducibility cannot be compromised, the Eppendorf Reference 2 is the ideal instrument for these liquid handling applications. One-button operation provides fast, ergonomic handling and effective aerosol reduction. Clear tactile feedback prevents accidental tip ejection. The spring-loaded nose cone improves ergonomics by increasing reproducibility and reducing the required mounting force. The Reference 2 Multichannel offers the flexibility of switching the spring-loaded nose cone on or off. A secondary adjustment easily adjusts the Reference 2 for precise pipetting of various liquids or for external conditions without the need for full calibration. A quick-lock bottom part allows for easy cleaning and maintenance of the pipette. The Reference 2's outstanding precision and accuracy ensure reliable results. The 4-digit volume display features a magnifying window for easy volume recognition. Stainless steel edges ensure excellent robustness. An embedded RFID chip contains all pipette-related data, allowing for easy identification and documentation with Eppendorf TrackIT.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Set contents: 1 each of 0.5-10μL, 10-100μL, and 100-1000μL Applications: Forward pipetting, reverse pipetting, supernatant removal, sample mixing, phase extraction, volume measurement, filling of plates, gels, and reaction vessels

Ulasan Produk

Tidak ada ulasan