Eppendorf Eppendorf Conical Tube, 50 mL, 0030 122 Series

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number63-8462-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Volume: 50mL, Colorless. Dimensions: Length: 116mm, Diameter: 30mm. Materials: Tube: Polypropylene (USP class 6 material), Screw cap: High-density polyethylene (HDPE). Autoclave resistance: No. Operating temperature range: -86°C to 100°C. Centrifugal force resistance: Maximum 19,500 x g. Centrifugation resistance test conditions: Refrigerated centrifuge 5810 R, angle rotor FA-45-6-30, and 15mL conical tube adapter. Samples were centrifuged at 25°C for 90 minutes using saline (density: 1.0g/mL). Sold in individual sealed packs of 48 tubes. Forensic DNA Grade. Free of human DNA, DNase, RNase, and PCR inhibitors. Complies with ISO 18385. Individually sealed pack. Non-sterile.

Ulasan Produk

Tidak ada ulasan