Eppendorf Eppendorf Conical Tube, 50 mL, 0030 122 Series

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number63-8461-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Volume: 50mL Colorless Low Nucleic Acid Binding Type DNA loBind Size: Length: 116mm Diameter: 30mm Material: Tube: Polypropylene (USP class 6 material) Screw Cap: High-density polyethylene (HDPE) PCR clean human DNA-, DNase-, RNase-, and PCR inhibitor-free Autoclave resistance: No Operating temperature range: -86°C to 100°C Centrifugal force resistance: Maximum 19,500xg Sold in packs of 200 (25 tubes x 8 bags)

Ulasan Produk

Tidak ada ulasan