Eppendorf Eppendorf Conical Tube, 50 mL, 0030 122 Series

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number63-8461-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Capacity: 50mL, Colorless, Bottom Shape: Conical, Dimensions: Length: 116mm, Outer Diameter: 30mm, Material: Tube: Polypropylene (USP class 6 material), Screw Cap: High-Density Polyethylene (HDPE), Autoclave Resistance: No, Operating Temperature Range: -86°C to 100°C, Centrifugal Force Resistance: Maximum 19,500xg, Centrifugation Resistance Test Conditions: Refrigerated Centrifuge 5810 R, Angle Rotor FA-45-6-30, and 15mL Conical Tube Adapter. Samples were centrifuged at 25°C for 90 minutes using saline (density: 1.0g/mL). Sterile (SAL 10-6), pyrogen-, DNase-, RNase-, human, and bacterial DNA-free. Sold in racks of 300 tubes (25 tubes x 12 racks).

Ulasan Produk

Tidak ada ulasan