Eppendorf Eppendorf Conical Tube, 25 mL, Screw Cap, 0030 122 Series

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number65-8988-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just the right size for easy handling. ▼ Reduces the risk of contamination via micropipettes. ▼ Approximately 20% shorter than 15 mL and 50 mL conical tubes, reducing storage space requirements. ▼ Resuspends pellets faster than 15 mL conical tubes. Premium materials. ▼ High transparency for easy pellet visualization. ▼ Free of plasticizers, slip agents, and biocides. Two cap options: ▼ Snap cap for easy one-handed opening and closing. ▼ Screw cap for safer handling. ▼ Can be used from -86°C to 100°C without opening. Same thickness as 50 mL conical tubes. ▼ Compatible with existing equipment. ▼ Centrifugal force resistance of 17,000 xg.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
DNA LoBind/Low Nucleic Acid Binding Tubes Capacity: 25.0 mL Lid: Screw cap Applicable cap: Screw cap Bottom shape: Conical Maximum centrifugal force: 17,000 x g Temperature range: -86 to 100°C Not autoclavable Tube: Polypropylene (PP) Cap: High-density polyethylene (HDPE) Purity level PCR clean Human DNA-free DNase-free RNase-free PCR inhibitor-free

Ulasan Produk

Tidak ada ulasan