Eppendorf Eppendorf Conical Tube, 15 mL, 0030 122 Series

Sebelum PPN:
Rp7.399.900
Spesifikasi
AS ONE Part Number63-8461-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Capacity: 15mL, Colorless, Bottom Shape: Conical, Dimensions: Height: 121mm, Outer Diameter: 17mm, Material: Tube: Polypropylene (USP class 6 material), Screw Cap: High-Density Polyethylene (HDPE), Autoclave Resistance: No, Operating Temperature Range: -86°C to 100°C, Maximum RCF: 19,500 x g1), 1) Test Conditions: Eppendorf Centrifuge 5810 R in Rotor FA-45-6-30 (using appropriate centrifuge adapter for 15mL tubes), Sample: Salt water (concentration: 1.0 g/mL), Controlled Centrifugation Temperature: 25°C, Centrifugation Time: 90 min, Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free, Sold in a rack of 500 tubes (20 racks x 25 tubes), Applications: Convenient and safe for cell culture applications, Sample preparation in microbiology and molecular biology laboratories, Storage of large volumes of samples and solutions, Preparation of master mixes and buffers

Ulasan Produk

Tidak ada ulasan