Eppendorf Eppendorf conical tube 25 mL screw cap 0030 122 series

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number65-8988-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just the right size and easy to handle ▼ Reduces the risk of contamination via micropipettes.
▼Approximately 20% shorter than 15 mL and 50 mL conical tubes, reducing storage space requirements.
▼Resuspend pellets more quickly in 15 mL conical tubes.

Highest quality material ▼High transparency for easy viewing of pellets ▼No plasticizers, slip agents or biocides

Two types of caps: Snap cap that can be opened and closed easily with one hand; Screw cap that can be handled more safely; Can be used at temperatures between -86°C and 100°C without the lid opening

Same thickness as a 50 mL conical tube▼Existing equipment can be used▼Centrifugal force resistance 17,000 xg
Feature
Specification
●Protein LoBind/Low protein binding tube●Capacity: 25.0mL●Lid: Screw cap●Applicable cap: Screw cap●Bottom shape: Conical●Maximum centrifugal force: 17,000xg●Temperature range: -86 to 100°C●Do not autoclave●Tube: Polypropylene (PP)●Cap: High density polyethylene (HDPE)●Purity level●▼PCR clean●▼Human DNA-free●▼DNase-free●▼RNase-free●▼PCR inhibitor-free

Ulasan Produk

Tidak ada ulasan