Eppendorf ep Dualfilter TIPSR Forensic DNA Grade 0030 077 Series

Sebelum PPN:
Rp9.799.900
Spesifikasi
AS ONE Part Number63-8456-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ep Dualfilter TIPS filter tips incorporate two layers of filtering for protection against contamination. Made from flexible, hydrophobic material, the two filter layers fit perfectly within the tip, blocking nearly 100% of aerosols1) and biomolecules. This filtering effect is achieved using multiple, carefully designed pore sizes. The layer facing the sample protects against droplets, splashes, and aerosols. The layer facing the pipette nose cone acts as a second barrier against contamination, reliably blocking biomolecules. Defined air permeability ensures complete sample recovery and the same fast dispensing time. ▼Double protection against aerosols and biomolecules▼Double protection for pipettes and samples▼Free of PCR inhibitors▼Available in Eppendorf PCRclean/Sterile (sterile, pyrogen-free) and Eppendorf Forensic DNA Grade▼Passed testing at the Fraunhofer Institute for Toxicology and Experimental Medicine (ITEM) in Hanover, Germany▼Each production lot is continuously tested by an independent testing agency1)Aerosols are colloids consisting of tiny solid particles or liquid droplets present in the air or other gases.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Volume range: 0.1-10 μL M Length: 40 mm Color code: Gray Consumable purity level: Eppendorf Forensic DNA Grade 10 racks x 96 pcs Applications: DNA applications (e.g., PCR), RNA applications (e.g., gene expression analysis), protein applications (e.g., antibody research, cell culture applications (e.g., media), applications using radioactive materials, and all applications using liquids that generate aerosols1). Sterile

Ulasan Produk

Tidak ada ulasan