Eppendorf ep Dualfilter Tips, strile and PCR clean 0.2-5mL, 1 set of 120

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-3744-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ep Dualfilter TIPS filter tips incorporate two layers of filter for protection against contamination. Made from a flexible, hydrophobic material, the two filter layers fit perfectly within the tip, blocking nearly 100% of aerosols and biomolecules. Dual protection for pipettes and samples. PCR inhibitor-free. Available in Eppendorf PCR Celan/Sterile (sterile, pyrogen-free) and Eppendorf Forensic DNA Grade. Tested by the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany. Each production lot is continuously tested by an independent laboratory. Also available for 16- and 24-channel pipettes. The long, narrow epT.IPS and ep Dualfilter TIPSR provide optimal pipetting results in Eppendorf 5.0 mL tubes, conical tubes, cell culture flasks, deep-well plates, and other deep vessels. Furthermore, there is less risk of contact with the walls of these deep vessels, significantly reducing the risk of cross-contamination.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Purity level: stripe and PCR clean. Sterile (Ph.Eur./USP). Volume: 0.2-5mL. Long tip. Tip length: 175mm. Color code: purple. Disposable rack. Quantity: 120 tips (5 racks x 24 tips). Material: Tip/PP (Polypropylene). Not autoclavable.

Ulasan Produk

Tidak ada ulasan