Eppendorf ep Dualfilter TIPS strile and PCR clean 384
#Grup produk P113137435
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
epdualfilterT.IPS384
4.5mm tip-to-tip distance Innovative SOFTattach technology ensures reliable tip fit and tightness Exceptional coaxiality for safe plate handling and liquid transfer ensures perfect tip alignment
The tip shape of the epdualfilterT.IPS384 is adjusted to perfectly fit the wells of a 384-well plate.
The epDualfilterT.IPS filter tip is a filter tip that incorporates two layers of filtering for protection from contamination. Two filter layers made from flexible hydrophobic material fit perfectly within the chip and block nearly 100% of aerosols and biomolecules.
Double protection against aerosols and biomolecules Double protection for pipettes and samples
PCR inhibitor free
Available in Eppendorf PCRcelan/Sterile (sterile, Pyrogen-free) and Eppendorf Forensic DNAGrade. Passed testing at the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany. Each manufacturing lot is continuously tested by an independent laboratory. You can download the exam transcript below.
www.eppendorf.com/certificates
Also available for 16 and 24 channel pipettes
4.5mm tip-to-tip distance Innovative SOFTattach technology ensures reliable tip fit and tightness Exceptional coaxiality for safe plate handling and liquid transfer ensures perfect tip alignment
The tip shape of the epdualfilterT.IPS384 is adjusted to perfectly fit the wells of a 384-well plate.
The epDualfilterT.IPS filter tip is a filter tip that incorporates two layers of filtering for protection from contamination. Two filter layers made from flexible hydrophobic material fit perfectly within the chip and block nearly 100% of aerosols and biomolecules.
Double protection against aerosols and biomolecules Double protection for pipettes and samples
PCR inhibitor free
Available in Eppendorf PCRcelan/Sterile (sterile, Pyrogen-free) and Eppendorf Forensic DNAGrade. Passed testing at the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany. Each manufacturing lot is continuously tested by an independent laboratory. You can download the exam transcript below.
www.eppendorf.com/certificates
Also available for 16 and 24 channel pipettes
Feature
Specification●Purity level: strile and PCR clean ●Sterile (Ph.Eur./USP) ●Capacity 0.1-20μL ●Tip length: 42mm ●Color code: light pink ●Disposable rack ●Quantity: 3804 pieces (10 racks x 384 pieces) ●Material: Tip/PP (polypropylene ●Cannot be autoclaved ●16/24 channel pipette tip
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
