Eppendorf ep Dualfilter TIPS strile and PCR clean 384

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number65-3744-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EP DualFilter TIPS 384 4.5mm tip spacing. Innovative SOFTattach technology ensures a reliable tip fit and tightness. Exceptional coaxiality for safe plate handling and liquid transfer ensures perfect tip alignment. The tip shape of the EP DualFilter TIPS 384 is tailored to perfectly fit the wells of 384-well plates. EP DualFilter TIPS filter tips incorporate two layers of filtering for protection against contamination. Made from flexible, hydrophobic material, the two filter layers fit perfectly within the tip, blocking nearly 100% of aerosols and biomolecules. Double protection against aerosols and biomolecules. Double protection for pipettes and samples. PCR inhibitor-free. Available in Eppendorf PCR celan/Sterile (sterile, pyrogen-free) and Eppendorf Forensic DNA Grade. Tested and approved by the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany. Each production lot is continuously tested by an independent laboratory. Also available for 16- and 24-channel pipettes.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Purity level: strile and PCR clean. Sterile (Ph.Eur./USP). Volume: 5-100μL. Tip length: 53mm. Color code: light yellow. Disposable rack. Quantity: 3804 tips (10 racks x 384 tips). Material: Tip/PP (Polypropylene). Not autoclavable. Tips for 16/24 channel pipettes.

Ulasan Produk

Tidak ada ulasan