Eppendorf ep Dualfilter Tips SealMax BioBased Reload Biopur Sterile, 960 Tips
#Grup produk P113137338
Spesifikasi
| AS ONE Part Number | 68-0506-59 |
|---|---|
| Capacity (μL) | 2-200 |
| Color | Yellow |
| Quantity | 96 bottles/tray x 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sustainability plays an increasingly important role in customer perceptions and purchasing decisions when searching for lab consumables.
epT.IPS BioBased Pipette Tips, ep Dualfilter TIPS BioBased and ep Dualfilter TIPS SealMax BioBased Filter Pipette Tips with volumes up to 1,250 μL significantly reduce the carbon footprint associated with your products.
These pipette tips are made from at least 90% bio-based polypropylene.
They are available exclusively in the new Reload variants, which represent Eppendorf's serious attempt to significantly reduce plastic waste and separate single-use consumables from fossil resources.
Along with using more sustainable starting materials for pipette tips, these bio-based tips belong to the Reload species, which meets the same purity and sterility requirements as traditional disposable racks.
The Reload range saves up to 54% of fossil-based plastic compared to conventional racks, significantly reducing lab waste volumes.
The new Reloads fit perfectly into the well-known epT.IPS(R) Box 2.0.
epT.IPS BioBased Pipette Tips, ep Dualfilter TIPS BioBased and ep Dualfilter TIPS SealMax BioBased Filter Pipette Tips with volumes up to 1,250 μL significantly reduce the carbon footprint associated with your products.
These pipette tips are made from at least 90% bio-based polypropylene.
They are available exclusively in the new Reload variants, which represent Eppendorf's serious attempt to significantly reduce plastic waste and separate single-use consumables from fossil resources.
Along with using more sustainable starting materials for pipette tips, these bio-based tips belong to the Reload species, which meets the same purity and sterility requirements as traditional disposable racks.
The Reload range saves up to 54% of fossil-based plastic compared to conventional racks, significantly reducing lab waste volumes.
The new Reloads fit perfectly into the well-known epT.IPS(R) Box 2.0.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
