Eppendorf ep Dualfilter TIPS Forensic DNA Grade 50-1,000μL 1 set 960 pieces
#Grup produk P113137295
Spesifikasi
| AS ONE Part Number | 65-3744-76 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Preventing contamination is one of the important issues in DNA analysis in the forensic science field.
In order to minimize the risk of contamination, the forensic science field has established strict internal regulations.
And with ISO18385, higher safety is expected.
This ISO standard sets requirements for manufacturers of products used in forensic DNA analysis.
Eppendorf Forensic DNA grade products are manufactured to meet the high demands of this standard.
Eppendorf consumables represent the highest quality and performance.
The new purity grade EppendorfForensicDNAGrade also follows this approach.
Test parameters and sensitivity levels comply with ISO18385 requirements and are strictly controlled.
All testing to verify guaranteed purity standards is performed during third-party testing in accordance with ISO 17025, the same compliance standard required in the forensic science field.
The epDualfilterT.IPS filter tip is a filter tip that incorporates two layers of filtering for protection from contamination.
Two filter layers made from flexible hydrophobic material fit perfectly within the chip and block nearly 100% of aerosols and biomolecules.
Double protection for pipettes and samples
PCR inhibitor free. Passed testing at the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany.
You can download the test results certificate for each production lot, which is continuously inspected by an independent inspection organization, from the link below.
www.eppendorf.com/certificates
In order to minimize the risk of contamination, the forensic science field has established strict internal regulations.
And with ISO18385, higher safety is expected.
This ISO standard sets requirements for manufacturers of products used in forensic DNA analysis.
Eppendorf Forensic DNA grade products are manufactured to meet the high demands of this standard.
Eppendorf consumables represent the highest quality and performance.
The new purity grade EppendorfForensicDNAGrade also follows this approach.
Test parameters and sensitivity levels comply with ISO18385 requirements and are strictly controlled.
All testing to verify guaranteed purity standards is performed during third-party testing in accordance with ISO 17025, the same compliance standard required in the forensic science field.
The epDualfilterT.IPS filter tip is a filter tip that incorporates two layers of filtering for protection from contamination.
Two filter layers made from flexible hydrophobic material fit perfectly within the chip and block nearly 100% of aerosols and biomolecules.
Double protection for pipettes and samples
PCR inhibitor free. Passed testing at the Fraunhofer Institute for Toxicololgy and Experimental Medicine (ITEM) in Hannover, Germany.
You can download the test results certificate for each production lot, which is continuously inspected by an independent inspection organization, from the link below.
www.eppendorf.com/certificates
Feature
Specification●Purity level: Forensic DNA Grade●Capacity 50-1000μL●Chip length: 76mm●Color code: Blue●Disposable rack●Quantity: 960 pieces (10 racks x 96 pieces)●Material: Chip/PP (polypropylene●Cannot be autoclaved)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
