Eppendorf Electronic Pipettor

Sebelum PPN:
Rp17.999.900
Spesifikasi
Included AccessoriesCharging adapter Wall-mounted holder Stand Membrane filter (0.45μm x 2)
Mass of Main Unit (g)160
Power SupplyAC100~240V 50/60Hz 0.5A Rechargeable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, well-balanced and ergonomically designed pipettor.
A full charge (3 hours) can be used approximately 2,000 times (when using a 25 mL pipette).
The remaining battery power is displayed in three levels.
Suitable for resuspending bacterial or cell pellets and absorbing cell layers.
It can be operated while charging.
The pipette adapter can be autoclaved.
Feature
Specification
●Usable pipette: 0.1-100mL ●Charging capacity: 1100mAh/3.7V

Ulasan Produk

Tidak ada ulasan