DLAB Electric Bottle-Top Dispenser, 0.1-99.9mL, with JCSS Calibration Certificate

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number3-7031-01-24
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a remote control type automatic dispenser.
Two modes (dispensing mode and continuous dispensing mode) allow dispensing according to the experiment.
An adapter is included so it can be attached to various screw-type bottles.
*We do not deliver to private homes (detached houses or apartment buildings).
*Bottle not included.
Feature
Specification
Capacity (mL): 0.1 to 99.9●Maximum piston capacity: 10mL●Minimum titration amount: 100μL●Accuracy: When dispensing/10mL±30μL, when dispensing continuously/1mL±6μL●Reproducibility: When dispensing/10mL±10μL , Continuous dispensing/1mL±9μL●Environmental temperature: 10-30°C●Body screw standard: GL45●Material: Cylinder/borosilicate glass, discharge/suction tube/FEP●Accessories: Shaft, clamp, bottle adapter x 5 pieces (for S40/GL25/28/32/38), 2 types of discharge nozzles, AC adapter *Bottle not included. ●1 stroke capacity: 10mL●●[3 calibration points]●▼1 1 stroke capacity●▼2 50% of 1 stroke capacity●▼3 Lower limit of effective capacity range (capacity range) or 10% of 1 stroke capacity whichever is larger

Ulasan Produk

Tidak ada ulasan