SIBATA SCIENTIFIC TECHNOLOGY Vacuum Pump Dry Rocker 300C Type (Pompa Vakum)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)135x285x204
Mass (kg)4.1
Noise Level (dB)50
Outer Diameter (φmm)(Inlet) 8
Power Supply100V, 50/60Hz, 0.7A
Ultimate VacuumAbout 170hPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston-driven dry pump does not require maintenance such as lubricating oil or regular oil changes. With vacuum regulator to adjust the vacuum. A built-in thermal protector automatically shuts off the pump when it overheats and resumes operation when the temperature cools down. Resistant to corrosive gases other than strong acids and strong alkalis.

Ulasan Produk

Tidak ada ulasan