SIBATA SCIENTIFIC TECHNOLOGY Dry vacuum pump Rocker 300 type

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)135x268x204
Mass (kg)4.1
Noise Level (dB)50
Power Supply100V(50/60Hz)0.7A
Ultimate VacuumAbout 110hpa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston-driven dry pump does not require maintenance such as lubricating oil or regular oil changes. With vacuum regulator to adjust the vacuum. A built-in thermal protector automatically shuts off the pump when it overheats and resumes operation when the temperature cools down. The suction port is equipped with a filter cartridge to trap particles and moisture.
* It is not solvent resistant.

Ulasan Produk

Tidak ada ulasan