SIBATA SCIENTIFIC TECHNOLOGY Dry desiccator horizontal type

Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Spesifikasi
Allowable Load (kg)2
Effective Internal Dimensions, W x D x H (mm)485x275x285
Height (mm)335
Length (mm)345
Mass (kg)6.5
Shelf board adjustment pitch (mm)First stage 50, others 90
Width (mm)530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・The dehumidification unit directly electrolyzes the humidity in the air inside the chamber, enabling continuous and stable dehumidification.・Power consumption is 3W, which is very economical.・The dehumidification unit does not have a driving part, so there is no source of noise or vibration.・Since the moisture inside the chamber is released directly to the outside in a gaseous state, water droplets do not appear.・・There are colorless transparent type DC-21, UV 400nm cut DUV-22 and UV 520nm cut DUV-23.

Ulasan Produk

Tidak ada ulasan