DLAB Digital burette 0.01 to 99.99mL with JCSS calibration certificate

Sebelum PPN:
Rp45.999.900
Spesifikasi
AS ONE Part Number3-7043-01-24
Calibration CertificateJCSS proofreading
Capacity (ml)0.01 to 99.99
Minimum Scale (ml)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a digital autoburette with a stirrer.
16 levels of titration speed can be selected, making it suitable for a variety of experiments.
It has excellent precision and reproducibility, allowing for accurate titration.
Two types of discharge nozzles can be selected depending on the application.
An adapter is included so it can be attached to various screw-type bottles.
*We do not deliver to private homes (detached houses or apartment buildings).
*Bottle not included.
Feature
Specification
Maximum piston capacity: 10mL●Minimum titration amount: 10μL●Accuracy: 0.2%●Reproducibility: 0.07%●Titration speed adjustment: 16 steps●Rotation speed: ~1200rpm (5 steps setting)●Using environment temperature: 10-30°C● Body screw standard: GL45 ●Material: Cylinder/borosilicate glass, discharge/suction tube/EEP ●Accessories: Shaft, clamp, rotor (20 x 6 mm) x 1, bottle adapter x 5 (S40/GL25/28 /32/38), 2 types of discharge nozzles, AC adapter *Bottle not included. ●1 stroke capacity: 10mL●●[3 calibration points]●▼1 1 stroke capacity●▼2 50% of 1 stroke capacity●▼3 Lower limit of effective capacity range (capacity range) or 10% of 1 stroke capacity whichever is larger

Ulasan Produk

Tidak ada ulasan