SIBATA SCIENTIFIC TECHNOLOGY DIGIFIT Feather

Sebelum PPN:
Rp10.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・The world's lightest class, the highest level of accuracy and reproducibility ・Color-coded for each capacity model (8 colors in total) ・Shape that fits easily in the hand ・Exclusive jig (sold separately) simplifies calibration Equipped with "Hyper blower system" (2, 10, 20 μL only) ・Ejector pipe that can be attached and detached just by turning ・Volume indicator does not hide when gripped ・Separate push button and variable volume handle. Lock function is omitted ・Body weight is about 70g ・Autoclave sterilization is possible
* Dedicated jig for calibration is sold separately.

Ulasan Produk

Tidak ada ulasan