Eppendorf Conical tube SnapTec 50

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-1891-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced Contamination Risk: Reduces the risk of sample contamination. No need to place tube caps on the bench. Even when the cap is open, it remains securely attached to the tube. No need to worry about misplacing the cap. Eliminates the risk of misplacing the cap during laboratories with high-volume protocols. One-Handed Operation: Securely opens and closes the tube, allowing for quick addition and extraction with one hand. Optimizes sample handling and speeds up workflows, even with labor-intensive protocols. Premium USP Class 6 raw materials and no slip agents, plasticizers, or biocides are used during manufacturing, ensuring sample safety. It also optimizes sample and pellet visibility. Ready to Use: The same size as a 50mL conical tube with a screw cap allows for easy integration with a variety of existing lab equipment. Applications: Centrifugation, buffer, sample dispensing, and dilution solution preparation, sample preparation, sample collection, and sample incubation.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Nominal volume: 45 mL Cap shape: Snaptec cap Bottom shape: Conical Colorless Autoclave sterilization: 121°C, 20 minutes Centrifugal force resistance: Maximum 17,000 x g Sterilization purity: Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free Sealing: -86°C to 100°C Sales unit: 200 bottles (10 bags x 20 bottles)

Ulasan Produk

Tidak ada ulasan