SIBATA SCIENTIFIC TECHNOLOGY Common sliding separable cover band type 85mm

Sebelum PPN:
Rp3.699.900 - Rp7.499.900
Spesifikasi
Collar outer diameter (Φmm)115
Dimensions a (mm)116
Main Tube24/40
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass separable flask cover that separates the cover and flask. It has a wide range of uses such as chemical reactions and biological reactions. It can be used for mounting various sensors, adding samples, introducing and exhausting gas, etc. at the connection part of the common grinding standard. It is used in combination with a flat grooved type band with an O-ring in between.

Ulasan Produk

Tidak ada ulasan