SIBATA SCIENTIFIC TECHNOLOGY Common sliding separable cover band type (schott type) 100mm

Sebelum PPN:
Rp6.699.900 - Rp9.799.900
Spesifikasi
Collar outer diameter (Φmm)138
Dimensions a (mm)145
Main Tube24/40
Offset Angle (°)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass separable flask cover that separates the cover and flask. It has a wide range of uses such as chemical reactions and biological reactions. It can be used for mounting various sensors, adding samples, introducing and exhausting gas, etc. at the connection part of the common grinding standard. It is used in combination with a SCHOTT type band with an O-ring in between. The groove on the O-ring is only on the flask side, and there is no groove on the cover side.

Ulasan Produk

Tidak ada ulasan