SIBATA SCIENTIFIC TECHNOLOGY Common sliding pressure reducing connecting pipe

Sebelum PPN:
Rp2.599.900
Spesifikasi
Ball Diameter (Φmm)35
Dimensions a (mm)80
Dimensions b (mm)25
Lower Sliding19/38
MaterialBorosilicate glass
Offset Angle (°)105
Suction Port Outer Diameter (Φmm)8
Type19/38-19/38
Upper Sliding19/38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a connecting pipe with a forked one side and a Φ8 mm decompression nozzle port protruding from the glass side of the spherical part. There are two parts, a female type with a common ground joint standard at the top and a male type at the bottom.

Ulasan Produk

Tidak ada ulasan