SIBATA SCIENTIFIC TECHNOLOGY Common sliding exhaust pipe

Sebelum PPN:
Rp2.099.900
Spesifikasi
Dimensions a (mm)100
Dimensions b (mm)160
Dimensions c (mm)40
MaterialBorosilicate glass
Suction Port Outer Diameter (Φmm)8
Upper Sliding15/25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The upper part is a female connection part of the common ground joint standard, and the lower part is a glass connection pipe that enables exhaust from the nozzle port with a common ground joint male type connection part. Since there is a glass tube length from the nozzle part to the bottom of the male connection part, it is possible to exhaust from the bottom of the connected container.

Ulasan Produk

Tidak ada ulasan