SIBATA SCIENTIFIC TECHNOLOGY Common sliding connection pipe with side pipe cock

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions a (mm)37
Dimensions b (mm)30
Ground Joint19/38
MaterialBorosilicate glass
Suction Port Outer Diameter (Φmm)8
Type19/38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass connecting tube that can be connected to a Φ8 mm nozzle and a common ground joint standard. Since it has a glass cock, it can be shut off from the outside.

Ulasan Produk

Tidak ada ulasan