SIBATA SCIENTIFIC TECHNOLOGY Common sliding connection pipe with fork or gas introduction pipe

Sebelum PPN:
Rp3.899.900
Spesifikasi
Dimensions c (mm)50
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a connecting pipe with an introduction pipe from the same female connection part to the lower male type connection part, which is divided into two parts with the female type connection part of the common ground joint standard at the upper part. The lower part of the male connection with the introduction tube enables the introduction and suction of gas and liquid.

Ulasan Produk

Tidak ada ulasan