SIBATA SCIENTIFIC TECHNOLOGY Common sliding chromatographic column Glass cock

Sebelum PPN:
Rp3.299.900
Spesifikasi
Dimensions a (mm)300
Dimensions b (mm)377
MaterialBorosilicate glass
Valve46021

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a glass cock, it can be separated by adjusting the dropping speed of the developing solvent. Fill the column with absorbent cotton, etc. It can be connected to the male type of the same common ground joint standard at the top.
* Numbers are printed on the main body and cock, so use the same number.

Ulasan Produk

Tidak ada ulasan