SIBATA SCIENTIFIC TECHNOLOGY Common Mating Connection Pipe Straight Pipe for Pressure Reduction

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions a (mm)65
Dimensions b (mm)45
Lower Sliding15/25
MaterialBorosilicate glass
Offset Angle (°)120
Suction Port Outer Diameter (Φmm)8
Type15/25-15/25
Upper Sliding15/25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A connecting pipe with a Φ8 mm decompression nozzle protruding from the side of the glass bent at an angle of 120 °. Both ends are female and male connection ports of the common ground joint standard.

Ulasan Produk

Tidak ada ulasan