Eppendorf Combitip Advance PCR clean

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-3744-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combitips Advanced, with their positive displacement principle, always dispense the exact volume you want, regardless of the liquid's density or chemistry (e.g., high vapor pressure or viscous liquids). The piston design provides a tight seal, preventing aerosol contamination and ensuring safe dispensing even when handling radioactive or hazardous materials. Combitips Advanced are compatible with all Eppendorf MultiPets. Nine sizes (0.1 mL to 50 mL) allow for a wide range of dispensing volumes. Depending on the tip, you can set the dispensing volume in 0.1 mL increments. The 2.5 mL, 5.0 mL, and 10 mL Combitips Advanced capacities are extended to reach the bottom of most common laboratory vessels. Easy to find the Combitip Advanced you need thanks to the different volumetric capacities and color coding. Unique tip design prevents damage to gloves. Combitips Advanced are available in four different purity levels to support any application: Eppendorf Quality, PCR clean, Forensic DNA Grade, and Biopur. Positive displacement principle (syringe type). Highly accurate dispensing regardless of the liquid's physical properties (viscosity, volatility, density, temperature, etc.). Prevents aerosol contamination thanks to the piston design for safe dispensing. Protection against radioactive and hazardous substances. Quickly and accurately dispense the same volume repeatedly (using the Multipet repeat dispenser).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Capacity (mL): 25 Quantity: 1 box (100 pieces) Purity level: PCR clean Color code: Red Material: Outer tube: PP (polypropylene), plunger: PE (polyethylene) Not autoclavable RoHS2 (EU) 2015/863

Ulasan Produk

Tidak ada ulasan