Eppendorf Combi Chip Advance PCR clean

Sebelum PPN:
Rp7.199.900 - Rp8.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its positive displacement principle, the Combi-Tip Advance always dispenses the exact desired volume, regardless of the liquid's density or liquid properties (e.g. liquids with high vapor pressure or viscous liquids). Is possible.
The high airtightness achieved by the shape of the piston prevents contamination by aerosols, allowing safe dispensing even when handling radioactive or hazardous substances. Combi Tip Advance is a tip suitable for all Eppendorf Multipets. is
Nine volume sizes (0.1mL to 50mL) accommodate a wide range of dispensing volumes. Depending on the tip, the dispensing volume can be set in 0.1mL increments.
Available in 2.5mL, 5.0mL, and 10mL capacities, the CombiTip Advance is now longer to reach the bottom of most common laboratory vessels.
Different color codes for each capacity allow you to quickly find the Combi-Tip Advance you want to use Unique tip shape prevents damage to the glove Combi-Tip Advance is available in four different purities to support any application Purity levels that can be used for different purposes: EppendorfQuality, PCRclean, ForensicDNAGrade, Biopur
Application Principle of positive displacement (syringe type)
Highly accurate dispensing regardless of the physical properties of the liquid (viscosity, volatility, density, temperature, etc.) Preventing aerosol contamination due to the high airtightness achieved by the piston shape for safe dispensing Radioactive and hazardous substances Protection from time-consuming repeated dispensing of the same volume quickly and accurately (using the continuous dispensing machine Multipet)
Feature
Specification
●Capacity (mL): 25 ●Quantity: 1 box (100 pieces) ●Purity level: PCR clean ●Color code: Red ●Material: Outer cylinder/PP (polypropylene), pusher/PE (polyethylene) ●Cannot be autoclaved ●RoHS2(EU)2015/863

Ulasan Produk

Tidak ada ulasan