Eppendorf 25mL Conical Tubes, Snap Cap, Brown, Light Protection, Sterile, 6 Bags x 25

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number67-3084-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new Eppendorf 25mL Conical Tubes take the field of conical tubes to the next level. Until now, when you needed to prepare, centrifuge, mix, or store samples between 15mL and 50mL, you were limited to using traditional conical tubes with 15mL or 50mL volumes. This dilemma is now solved with the new Eppendorf 25mL Conical Tubes. The new 25mL tubes have the same diameter as 50mL conical tubes but are shorter in length. Therefore, the pipette's penetration depth is significantly less than with 50mL conical tubes. The 25mL tubes are available with screw caps and innovative snap caps. Light-blocking tubes for convenient storage of light-sensitive samples: Eppendorf's brown conical tubes offer a light-blocking effect, blocking light below approximately 550nm, while still allowing visual confirmation of the liquid level inside the tube. The pipette tip's position within the tube is easily visible, reducing the risk of contamination and enabling highly sensitive pipetting. Just the right size for easy handling. ▼ Reduces the risk of contamination via micropipettes. ▼ Approximately 20% shorter than 15mL and 50mL conical tubes, reducing storage space. ▼ Allows for quicker pellet resuspension than 15mL conical tubes. Premium materials. ▼ High transparency for easy pellet visualization. ▼ Free of plasticizers, slip agents, and biocides. Two cap options: ▼ Snap cap for easy one-handed opening and closing. ▼ Screw cap for safer handling. ▼ Can be used at temperatures from -86°C to 100°C without opening. Same thickness as 50mL conical tubes. ▼ Compatible with existing equipment. ▼ Centrifugal force resistance of 17,000xg.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
SnapTec® Caps, Capacity: 25 mL, Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free, Brown, Material: Polypropylene, Autoclavable: 121°C, up to 20 minutes, Color: Brown (Light Protection), Quantity: 150 caps (6 bags x 25 caps)

Ulasan Produk

Tidak ada ulasan