KHK (KHK Gears) KRCPF CP Tempered Rack (both ends processed)

Sebelum PPN:
Rp1.799.900 - Rp3.899.900
Spesifikasi
Accuracy classKHK R 001 Grade 4
Gear Cutting Reference PlaneBottom
Gear Surface TreatmentCutting
Heat treatmentTempering only
MaterialSCM440
Mounting Hole F (mm)25
Mounting hole pitch (mm)150
Number of Mounting Holes4
Overall Length A (mm)500
Pressure Angle (°)20
ShapeRF
Surface TreatmentBlack dyed
Tooth Surface Hardness225 to 285HB
Tooth TypeNormal teeth
TypeTempering rack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The material SCM440 has been tempered to increase the gear strength.

Ulasan Produk

Tidak ada ulasan