KHK (KHK Gears) Gear Coupling

Sebelum PPN:
Rp2.899.900
Spesifikasi
Backlash (mm)0.40 to 0.60
Boss Length (mm)F:45
Cutting Edge Length (mm)C-shaped retaining ring groove K: 42, L: 3.2, M: 86.5
Hole Diameter (mm)AH8:20
Hub Diameter (Φmm)90
Mass (kg)3.43
Module (m)2.5
Number of Teeth42
Overall Length (mm)Assembly N: 135
Overall Length G (mm)65
ShapeT2
Standard Circle Diameter C (Φmm)105
Tooth Width E (mm)20
TypeInner cylinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Easy to install and remove. - The external gear (inner cylinder) is crowned so that it can be used even if there is some misalignment between the shaft centers up to a maximum of 5°, so no excessive power transmission is performed. - The tooth surface is hardened, so it is highly durable. In addition, the surface is trivalent chromate plated. - The finished type with key grooves, screw holes, and finished holes can be used as is. We also offer products with pilot holes that users can freely machine.

Ulasan Produk

Tidak ada ulasan