Hikvision Varifocal Dome Network Camera (Kamera Pengawas)

Sebelum PPN:
Rp2.599.900
Spesifikasi
APIOpen Network Video Interface (Profile S, Profile T, Profile G),ISAPI,SDK
Audio TypeMono sound
Day / Night SwitchDay,Night,Auto,Schedule
Depth of Field (m)Wide: 0.7 to ∞ , Tele: 2.7 to ∞
Dimensions (mm)Ø121.5x97.6(Ø4.78x3.84inch)
Ethernet Interface1 RJ45 10 M/100 M self-adaptive Ethernet port
Frame Rate Main Stream50 Hz: 25 fps (1920x1080, 1280x720), 60 Hz: 30 fps (1920x1080, 1280x720)
Image Sensor (inch)1/2.8 Progressive Scan CMOS
Lens Type (mm)Varifocal lens, motorized lens, 2.7 to 13.5
MaterialAluminum alloy
Maximum Resolution1920x1080
Minimum IlluminationColor: 0.005 Lux @ (F1.6, AGC ON),0 Lux with light
On-Board Flash StorageBuilt-in memory card slot, support microSD/microSDHC/microSDXC card, up to 512 GB
Power12 VDC ± 25%, 0.8 A, max. 9.6 W,Ø5.5 mm coaxial power plug,reverse polarity protection, PoE: IEEE 802.3af, Class 3, max. 12 W
Shutter Time (s)1/3 to 1/100,000
Video Bit Rate32 Kbps to 8 Mbps
Video CompressionMain stream: H.265+/H.265/H.264+/H.264, Sub-stream: H.265/H.264/MJPEG, Third stream: H.265/H.264
Wide Dynamic Range (WDR)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High quality imaging with 2 MP resolution
- Support Human and Vehicle Detection
- Efficient H.265+ compression technology to save bandwidth and storage
- Smart Hybrid Light: advanced technology with long range
- Clear imaging against strong back light due to WDR technology
- 3D DNR technology delivers clean and sharp images
- Easy installation with Power over Ethernet (PoE) technology
- Motorized varifocal lens for easy installation and monitoring
- Water and dust resistant (IP67) and vandal proof (IK10)
Warning
*Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan