ALPHA WIRE Essentials Communication and Control Cable

Sebelum PPN:
Rp42.999.900
Spesifikasi
American Wire Gauge (AWG)20 AWG
Cable StandardDEF STAN
Conductor MaterialTinned Copper
Conductor Resistance (Ω)9.4
Core Strands19/32 AWG
Cross Section Area (mm²)0.61
Insulation MaterialNylon
Length (m)305
Minimum Bend Radius10 x Cable Diameter
Number of Cores2
Operating Temperature (°C)-55 to +105
Outer Diameter (mm)5.26
Screen TypeTinned Copper Braid
Screened/UnscreenedScreened
Sheath ColorGrey
Sheath MaterialPVC
Voltage Rating (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our line-up of standard communication and control cables gives you maximum choice and fewer trade-offs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable that meets your most demanding needs. We have cables that go beyond the ordinary to satisfy rigorous requirements of EMI performance, transmission distances, flexibility, and temperature extremes.

Audio systems: speakers, microphones, intercoms
Broadcast and studio
Data transmission: RS-232, 422, 485
CAD/CAM
Computer peripherals
Business machines
Security systems: alarms, cameras, sensors
Control systems
Instrumentation systems
Point-of-sale systems
Banking systems

Ulasan Produk

Tidak ada ulasan